Motion
3025-XL (10)

HEXARMOR
3025-XL (10)

Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level A4
Mi Item #13238042
MFR #3025-XL (10)
Price$15.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3025-XL (10)

Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level A4
Mi Item #13238042
MFR #3025-XL (10)

Mfr description
3025-XL (10) HELIX 21G A4 HPPE/STEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.72/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Ansi Isea Abrasion Resistance Level
    5
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    2
  • Material
    Steel, HPPE
  • UPC_NO
    810070604738
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)