Motion
3025-XXL (11)

HEXARMOR
3025-XXL (11)

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level A4
Mi Item #13238043
MFR #3025-XXL (11)
Price$19.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3025-XXL (11)

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level A4
Mi Item #13238043
MFR #3025-XXL (11)

Mfr description
3025-XXL (11) HELIX 21G A4 HPPE/STEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.83/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Ansi Isea Abrasion Resistance Level
    5
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    2
  • Material
    Steel, HPPE
  • UPC_NO
    810070604752
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)