Overview
Mfr description
3025-XXXL (12) HELIX 21G A4 HPPE/STEEL
Specifications
- Glove SizeXXXL or Size 12
- Ansi Isea Cut Resistance LevelA4
- Ansi Isea Abrasion Resistance Level5
- Ansi Isea Puncture Resistance Level2
- UPC_NO810070604837
- MaterialSteel, HPPE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data