Motion
4066W-S (7)

HEXARMOR
4066W-S (7)

4066W-S (7)
Mi Item #13238045
MFR #4066W-S (7)
Price$38.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4066W-S (7)

4066W-S (7)
Mi Item #13238045
MFR #4066W-S (7)

Mfr description
4066W-S (7) CHROME SLT 4066W, SIZE S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.63/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Ansi Isea Cut Resistance Level
    Level 7
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Coating Coverage
    Uncoated
  • Construction Description
    Steel liner
  • Cuff Type
    Slipfit Cuff
  • Description
    Chrome SLT 4066 buffalo skin leather safety work glove with 360-degree cut resistance, arc flash CAT 3 rating, and SlipFit cuff with hook and loop closure.
  • Description Keyword
    Leather
  • EN388
    3X32F
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Lining Material
    HPPE/Steel
  • Material
    Buffalo skin leather
  • Material Type
    Buffalo skin leather
  • Protection Type
    Cut Resistant
  • Series
    Chrome SLT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)