Motion
4066W-XS (6)

HEXARMOR
4066W-XS (6)

4066W-XS (6)
Mi Item #13238046
MFR #4066W-XS (6)
Price$38.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4066W-XS (6)

4066W-XS (6)
Mi Item #13238046
MFR #4066W-XS (6)

Mfr description
4066W-XS (6) CHROME SLT 4066W, SIZE XS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.63/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6

Details

  • Ansi Isea Cut Resistance Level
    Level 7
  • Ansi Isea Puncture Resistance Level
    Level 5
  • Applications
    Cold weather tasks
  • Construction Description
    HPPE | Steel liner | C100 Thinsulate liner | Extended Knit wrist closure
  • Cuff Type
    Knit Wrist
  • Description
    Chrome SLT Winter 4066W cold weather leather work gloves with C100 Thinsulate liner and 360 °cut resistance.
  • Description Keyword
    Cut Level A7
  • EN388
    EN388 3X34F
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Lining Material
    C100 Thinsulate
  • Material
    Buffalo skin leather
  • Material Type
    Buffalo skin leather
  • Protection Type
    Cut Resistant
  • Series
    Chrome SLT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)