Motion
4067W-S (7)

HEXARMOR
4067W-S (7)

Cut Resistant Glove - Size S or Size 7, ANSI Cut Level A7
Mi Item #13238048
MFR #4067W-S (7)
Price$41.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4067W-S (7)

Cut Resistant Glove - Size S or Size 7, ANSI Cut Level A7
Mi Item #13238048
MFR #4067W-S (7)

Mfr description
4067W-S (7) CHROME SLT 4067W, SIZE S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.96/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Ansi Isea Cut Resistance Level
    A7
  • Ansi Isea Impact Rating
    2
  • Ansi Isea Puncture Resistance Level
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)