Motion
5054-XXXL (12)

HEXARMOR
5054-XXXL (12)

Welding & Heat Protection Glove - Size XXXL or Size 12, HPPE, Polyester, Steel Blend Liner, Gauntlet Cuff Type
Mi Item #13238063
MFR #5054-XXXL (12)
Price$46.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
5054-XXXL (12)

Welding & Heat Protection Glove - Size XXXL or Size 12, HPPE, Polyester, Steel Blend Liner, Gauntlet Cuff Type
Mi Item #13238063
MFR #5054-XXXL (12)

Mfr description
5054-XXXL (12) MIG HEATHIDE/GOATSKIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.49/each

Specifications

Dimensions

  • Cuff Length
    4.2500 in, 107.95 mm
  • Glove Size
    XXXL or Size 12

Details

  • Cuff Type
    Gauntlet
  • Lining Material
    HPPE, Polyester, Steel Blend Liner
  • Material
    HPPE, Polyester, Steel Blend Liner
  • Product Line
    HeatArmor
  • Split Or Grain Leather
    Split
  • Standards Met
    ANSI/ISEA 105-2024, EN388, 4X43E, EN407, 413X4X
  • Stitching Material
    Aramid
  • Type
    Welding Glove
  • UPC_NO
    810070605001
  • Welding Applications
    MIG Welding
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)