Motion
5055-L (9)

HEXARMOR
5055-L (9)

Welding & Heat Protection Glove - Size L or Size 9, HPPE, Polyester, Steel
MI ITEM #13238064
MFR #5055-L (9)
Price$37.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
5055-L (9)

Welding & Heat Protection Glove - Size L or Size 9, HPPE, Polyester, Steel
MI ITEM #13238064
MFR #5055-L (9)

Mfr description
5055-L (9) MIG WITH IMPACT GOATSKIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.49/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Material
    HPPE, Polyester, Steel
  • UPC_NO
    810070605049
  • Welding Applications
    MIG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)