Motion
5055-M (8)

HEXARMOR
5055-M (8)

Welding & Heat Protection Glove - Size M or Size 8, HPPE, Polyester, Steel
Mi Item #13238065
MFR #5055-M (8)
Price$38.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
5055-M (8)

Welding & Heat Protection Glove - Size M or Size 8, HPPE, Polyester, Steel
Mi Item #13238065
MFR #5055-M (8)

Mfr description
5055-M (8) MIG WITH IMPACT GOATSKIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.98/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Material
    HPPE, Polyester, Steel
  • UPC_NO
    810070605032
  • Welding Applications
    MIG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)