Motion
5055-XL (10)

HEXARMOR
5055-XL (10)

Welding & Heat Protection Glove - Size XL or Size 10, HPPE, Polyester, Steel
Mi Item #13238067
MFR #5055-XL (10)
Price$37.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
5055-XL (10)

Welding & Heat Protection Glove - Size XL or Size 10, HPPE, Polyester, Steel
Mi Item #13238067
MFR #5055-XL (10)

Mfr description
5055-XL (10) MIG WITH IMPACT GOATSKIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.49/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Material
    HPPE, Polyester, Steel
  • UPC_NO
    810070605056
  • Welding Applications
    MIG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)