Motion
5055-XXL (11)

HEXARMOR
5055-XXL (11)

Welding & Heat Protection Glove - Size XXL or Size 11, HPPE, Polyester, Steel
Mi Item #13238068
MFR #5055-XXL (11)
Price$38.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
5055-XXL (11)

Welding & Heat Protection Glove - Size XXL or Size 11, HPPE, Polyester, Steel
Mi Item #13238068
MFR #5055-XXL (11)

Mfr description
5055-XXL (11) MIG WITH IMPACT GOATSKIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.98/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Material
    HPPE, Polyester, Steel
  • UPC_NO
    810070605063
  • Welding Applications
    MIG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)