Motion
STHT14037
Hacksaw
MI ITEM #13238338
MFR #STHT14037
Price$11.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hacksaw
MI ITEM #13238338
MFR #STHT14037

Mfr description
STHT14037 JR HACKSAW
  • Easy blade change
  • Cuts metal and plastic
  • Compact design for precision in tight spaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.49/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Teeth Per Inch
    24

Details

  • Color
    Black/Yellow
  • Frame Material
    Metal
  • Number Of Blades
    1
  • Product Types
    Hacksaw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)