1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
STHT14039
Adjustable Hacksaw
MI ITEM #
13238340
MFR #
STHT14039
Price
$15.14
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hand Saws and Blades
Hand Hacksaws
STANLEY TRADE TOOLS STHT14039
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
STHT14039
Adjustable Hacksaw
MI ITEM #
13238340
MFR #
STHT14039
Mfr description
STHT14039 ADJUSTABLE 10 IN HACKSAW
Adjustable frame accepts 10 in. and 12 in. hacksaw blades
Durable metal frame
Contoured grip, Tool free blade change
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$15
.14
/each
Add to Cart
Specifications
Dimensions
Blade Length
10 in
Teeth Per Inch
24
Details
Blade Material
Carbon Steel
Color
Black/Yellow
Handle Color
Yellow
Number Of Blades
1
Number Of Pieces
1
Product Types
Adjustable Hacksaw
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items