Motion
STHT15106
Pro Coping Saw
Mi Item #13238341
MFR #STHT15106
Price$17.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro Coping Saw
Mi Item #13238341
MFR #STHT15106

Mfr description
STHT15106 STANLEY FATMAX COPING SAW
  • 6 1/2 in. Cut Depth
  • Ergonomically designed cushion grip handle for comfort and control
  • 15 TPI carbon steel blade, hardened and tempered which provides clean, controlled cutting action
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.68/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Teeth Per Inch
    15

Details

  • Blade Material
    Carbon Steel
  • Frame Material
    Solid Steel
  • Number Of Blades
    1
  • Product Types
    Pro Coping Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)