Motion
FS6400-08-10-O-VITON

BRENNAN INDUSTRIES INC
FS6400-08-10-O-VITON

FS6400-08-10-O-VITON MFS-MORB STRT
MI ITEM #13241773
MFR #FS6400-08-10-O-VITON
Price$14.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6400-08-10-O-VITON

FS6400-08-10-O-VITON MFS-MORB STRT
MI ITEM #13241773
MFR #FS6400-08-10-O-VITON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.48/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 5/8 in
  • End 2 Size
    1/2 in, 5/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Face Seal, Male O-ring Boss
  • End 1 Thread
    13/16-16 UNF, 7/8-14 UNF
  • End 2 Style
    Male Face Seal, Male O-ring Boss
  • End 2 Thread
    13/16-16 UNF, 7/8-14 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS6400

Overview

Mfr description
FS6400-08-10-O-VITON MFS-MORB STRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought