Motion
760LFSS1
Compression Elbow & Straight - Front Ferrule, Stainless Steel
Mi Item #13241779
MFR #760LFSS1
Price$16.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Front Ferrule, Stainless Steel
Mi Item #13241779
MFR #760LFSS1

Mfr description
N0319-F-16-HA-SS 760LF SS 1 TUBE FITTIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.88/each

Specifications

Details

  • Adapter Type
    Sleeve
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression Front Ferrule
  • Connection Type
    Let-Lok Front Ferrule
  • Description Keyword
    Front Ferrule
  • End 1 Style
    Double Ferrule Compression Front Ferrule
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    760LFSS1
  • Material
    Stainless Steel
  • Shape
    Sleeve
  • Type
    Let-Lok Front Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)