Motion
150ADP38 3/8 X 1/4 HEX ADAPTER X 2" PIN

Vega Industries
150ADP38 3/8 X 1/4 HEX ADAPTER X 2" PIN

3/8 x 1/4 Hex Adapter x 2" Pin
MI ITEM #13267577
MFR #150ADP38 3/8 X 1/4 HEX ADAPTER X 2" PIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Vega Industries
150ADP38 3/8 X 1/4 HEX ADAPTER X 2" PIN

3/8 x 1/4 Hex Adapter x 2" Pin
MI ITEM #13267577
MFR #150ADP38 3/8 X 1/4 HEX ADAPTER X 2" PIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
150ADP38 3/8 X 1/4 HEX ADAPTER X 2" PIN
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Standard 1/4" shank fits most power tools and chuck adapters.

Specifications

  • Drive Size
    1/4 in
  • Finish Coating
    Gunmetal Grey
  • Opening Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought