Overview
Mfr description
F19-AX1 AIR PRESS F19/38/55/72 PRESS
Specifications
- Bore Diameter5.5000 in
- Stroke1.0000 in
- Mounting TypeBase Plate Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data