Overview
Mfr description
F72-AX2-14-MR-NR AIR PRESS F19/38/55/72
Specifications
- Bore Diameter5.5000 in
- Stroke2.0000 in
- Mounting TypeBase Plate Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data