Overview
Mfr description
FCQN-11-25F1-06A FCQN SERIES OEM NFPA
Specifications
- Bore Diameter2.5000 in
- Stroke6.0000 in
- SeriesFCQN
- Mounting TypeHead-End Rectangular Flange Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data