Overview
Mfr description
FCQN-11-32S4-36A FCQN SERIES OEM NFPA
Specifications
- Bore Diameter3.2500 in
- Stroke36.0000 in
- SeriesFCQN
- Mounting TypeBottom Tapped Flush Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data