Motion
FCQN-11-40F1-11A-KK3

FABCO-AIR INC
FCQN-11-40F1-11A-KK3

4.0000 in Bore, 11.0000 in Stroke
Mi Item #13269232
MFR #FCQN-11-40F1-11A-KK3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FABCO-AIR INC
FCQN-11-40F1-11A-KK3

4.0000 in Bore, 11.0000 in Stroke
Mi Item #13269232
MFR #FCQN-11-40F1-11A-KK3

Mfr description
FCQN-11-40F1-11A-KK3 FCQN SERIES OEM NFP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Stroke
    11.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Head-End Rectangular Flange Mounting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    FCQN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)