Specifications
Dimensions
- Bore Diameter4.0000 in
- Stroke3.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeClevis Pivot Mounting
- Product TypeTie Rod Air Cylinders
- SeriesFCQN
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)