Overview
Mfr description
FCQN-11-40S4-05A FCQN SERIES OEM NFPA
Specifications
- Bore Diameter4.0000 in
- Stroke5.0000 in
- SeriesFCQN
- Mounting TypeBottom Tapped Flush Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data