Overview
Mfr description
FGML12X20 FGM COMPACT GUIDE CYLINDERS FG
Specifications
- Bore Diameter12 mm
- Stroke20 mm
- SeriesFGM
- Mounting TypeTop / Rear / Bottom T-Slot / Tapped Hole Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data