Specifications
Dimensions
- Bore Diameter32 mm
- Stroke50 mm
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeGuided Air Cylinders
- SeriesFGM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)