Overview
Mfr description
F-0563D01-03E ROUNDBODY CYLINDERS F SERI
Specifications
- Bore Diameter05625 in
- Stroke3.2500 in
- SeriesF
- Mounting TypeNose Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data