Specifications
Dimensions
- Bore Diameter05625 in
- Stroke6.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeNose Mounting
- Product TypeTie Rod Air Cylinders
- SeriesF
Overview
Mfr description
F-0563D01-06A ROUNDBODY CYLINDERS F SERI