Overview
Mfr description
F-0750R02-01A ROUNDBODY CYLINDERS F SERI
Specifications
- Bore Diameter0.7500 in
- Stroke1.0000 in
- SeriesF
- Mounting TypeRear Pivot Mount
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data