Specifications
Dimensions
- Bore Diameter0.8750 in
- Stroke1.5000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeNose Mounting
- Product TypeTie Rod Air Cylinders
- SeriesF
Overview
Mfr description
F-0875D01-01I-01 ROUNDBODY CYLINDERS F S