Overview
Mfr description
F-1062D02-02A-05 ROUNDBODY CYLINDERS F S
Specifications
- Bore Diameter1.0625 in
- Stroke2.0000 in
- SeriesF
- Mounting TypeRear Pivot Mount
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data