Overview
Mfr description
F-1062D05-03E-31 ROUNDBODY CYLINDERS F S
Specifications
- Bore Diameter1.0625 in
- Stroke3.2500 in
- SeriesF
- Mounting TypeFront Block Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data