Overview
Mfr description
F-1062D06-05A ROUNDBODY CYLINDERS F SERI
Specifications
- Bore Diameter1.0625 in
- Stroke5.0000 in
- SeriesF
- Mounting TypeTrunnion Mount
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data