Specifications
Dimensions
- Bore Diameter1.0625 in
- Stroke2.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)