Overview
Mfr description
F-1250D04-40A-01 ROUNDBODY CYLINDERS F S
Specifications
- Bore Diameter1.2500 in
- Stroke40.0000 in
- SeriesF
- Mounting TypeDouble Nose Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data