Overview
Mfr description
F-1500D04-18A ROUNDBODY CYLINDERS F SERI
Specifications
- Bore Diameter1.5000 in
- Stroke18.0000 in
- SeriesF
- Mounting TypeDouble Nose Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data