Overview
Mfr description
F-1500D06-04A-02 ROUNDBODY CYLINDERS F S
Specifications
- Bore Diameter1.5000 in
- Stroke4.0000 in
- SeriesF
- Mounting TypeTrunnion Mount
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data