Specifications
Dimensions
- Bore Diameter1.5000 in
- Stroke0.5000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeNose Mounting
- Product TypeTie Rod Air Cylinders
- SeriesF
Overview
Mfr description
F-1500S01-00I ROUNDBODY CYLINDERS F SERI