Specifications
Dimensions
- Bore Diameter2.0000 in
- Stroke2.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeRear Pivot Mount
- Product TypeTie Rod Air Cylinders
- SeriesF
Overview
Mfr description
F-2000D02-02A-04 ROUNDBODY CYLINDERS F S