Overview
Mfr description
F-2000DG2-08A ROUNDBODY CYLINDERS F SERI
Specifications
- Bore Diameter2.0000 in
- Stroke8.0000 in
- SeriesF
- Mounting TypeRear Pivot Mount
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data