Specifications
Dimensions
- Bore Diameter2.5000 in
- Stroke4.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeNose Mounting
- Product TypeTie Rod Air Cylinders
- SeriesF
Overview
Mfr description
F-2500D01-04A ROUNDBODY CYLINDERS F SERI