Specifications
Dimensions
- Bore Diameter3.0000 in
- Stroke12.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeRear Pivot Mount
- Product TypeTie Rod Air Cylinders
- SeriesF
Overview
Mfr description
F-3000D02-12A-121 ROUNDBODY CYLINDERS F