Specifications
Dimensions
- Bore Diameter3.0000 in
- Stroke28.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeRear Pivot Mount
- Product TypeTie Rod Air Cylinders
- SeriesF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)