Overview
Mfr description
25-D-7 ROUNDBODY CYLINDERS 1 1/4 INCH BO
Specifications
- Bore Diameter1.2500 in
- Stroke7.0000 in
- Mounting TypeNose Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data