Motion
25-DP-12
1.2500 in Bore, 12.0000 in Stroke
Mi Item #13276265
MFR #25-DP-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.2500 in Bore, 12.0000 in Stroke
Mi Item #13276265
MFR #25-DP-12

Mfr description
25-DP-12 ROUNDBODY CYLINDERS 1 1/4 INCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Stroke
    12.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double-End Pivot Mounting
  • Product Type
    Tie Rod Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)