Motion
25-DP-30M

FABCO-AIR INC
25-DP-30M

1.2500 in Bore, 30.0000 in Stroke
MI ITEM #13276327
MFR #25-DP-30M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FABCO-AIR INC
25-DP-30M

1.2500 in Bore, 30.0000 in Stroke
MI ITEM #13276327
MFR #25-DP-30M

Mfr description
25-DP-30M ROUNDBODY CYLINDERS 1 1/4 INCH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Stroke
    30.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double-End Pivot Mounting
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)