Specifications
Dimensions
- Bore Diameter2.0000 in
- Stroke3.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeNose Mounting
- Product TypeTie Rod Air Cylinders
Overview
Mfr description
4-D-3 ROUNDBODY CYLINDERS 2 INCH BORE (M