Motion
4-D-6FM
2.0000 in Bore Diameter, 6.0000 in Stroke Length
Mi Item #13276663
MFR #4-D-6FM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.0000 in Bore Diameter, 6.0000 in Stroke Length
Mi Item #13276663
MFR #4-D-6FM

Mfr description
4-D-6FM ROUNDBODY CYLINDERS 2 INCH BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Stroke
    6.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Round Body Non-Repairable Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)