Overview
Mfr description
5-BFD-5 ROUNDBODY CYLINDERS 1 1/2 INCH B
Specifications
- Bore Diameter1.5000 in
- Stroke5.0000 in
- Mounting TypeFront Block Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data