Overview
Mfr description
5-D-4B ROUNDBODY CYLINDERS 1 1/2 INCH BO
Specifications
- Bore Diameter1.5000 in
- Stroke4.0000 in
- Mounting TypeNose Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data